https://www.bdiexpress.com/medias/INDPTXSLNTXX-20337570-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4MHxpbWFnZS9qcGVnfGFEYzRMMmhqWlM4eE1EYzNNREEwTlRJM01qQTVOQzlKVGtSUVZGaFRURTVVV0ZoZk1qQXpNemMxTnpCZk16QXdlRE13TUM1cWNHY3w3YTQwMjg3M2E2ZTE1OTI3Mjk4NDEwY2M2M2I1MWIxYWE4NDMwOWNkZmEzNGU4ZDAyNjczNThhZWNjNDFlMzU3
https://www.bdiexpress.com/medias/INDPTXSLNTXX-20337570-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4MHxpbWFnZS9qcGVnfGFEYzRMMmhqWlM4eE1EYzNNREEwTlRJM01qQTVOQzlKVGtSUVZGaFRURTVVV0ZoZk1qQXpNemMxTnpCZk16QXdlRE13TUM1cWNHY3w3YTQwMjg3M2E2ZTE1OTI3Mjk4NDEwY2M2M2I1MWIxYWE4NDMwOWNkZmEzNGU4ZDAyNjczNThhZWNjNDFlMzU3
20337570
Sealants
PERMATEX
PERMATEX
ANAEROBIC FLANGE SEALANT 50ML TUBE
PERMATEX PERMATEX
Description
51550 GASKET MAKER ; ANAEROBIC 515 50ML TUBE
Sealant; 50 mL Nominal Capacity Volume; Purple Color; 12 Hr at 72 Deg F Full Cure Time at Temperature; Bottle Packing Type; Diesel Fuel; Hydraulic Fluid; Leakage; Moisture; Vibration Loosening Resistance; 1.1 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; 3 PercentageVOC; For Gasketing Application
Part #
51550
BDI #
20337570
Details
51.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/ANAEROBIC-FLANGE-SEALANT-50ML-TUBE/p/20337570
Your Price
$ 51.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.079
EAN
0068161515504
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.itwadhesives.com
Weight / LBS
0.18
Product Detail
Sealant
Product Specification
50 mL Nominal Capacity Volume; Purple Color; 12 Hr at 72 Deg F Full Cure Time at Temperature; Bottle Packing Type; Diesel Fuel; Hydraulic Fluid; Leakage; Moisture; Vibration Loosening Resistance; 1.1 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; 3 PercentageVOC
Long Description
Sealant; 50 mL Nominal Capacity Volume; Purple Color; 12 Hr at 72 Deg F Full Cure Time at Temperature; Bottle Packing Type; Diesel Fuel; Hydraulic Fluid; Leakage; Moisture; Vibration Loosening Resistance; 1.1 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; 3 PercentageVOC; For Gasketing Application
