22530045
Spray
RUSTOLEUM
RUSTOLEUM
7524838
RUSTOLEUM RUSTOLEUM
Description
7524838 HIGH PERF ENAMEL SPRAY PAINT ; 15OZ CAN SAFETY BLUE 6/CASE
Enamel Spray Paint; Heavy-Duty Environment; Safety Blue; Aerosol Can; 15 Oz; Indoor | Outdoor
Part #
7524838
BDI #
22530045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/7524838/p/22530045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066752484
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Heavy-Duty Environment
Color
Safety Blue
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Professional
Manufacturer's Description
Professional High Performance Enamel Spray
Container Size value And um
15 Oz
Drying Time
To touch: 15 Min | To Handle: 1-2 Hr
Other Features
Modified Alkyd Resin
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Heavy-Duty Environment; Safety Blue; Aerosol Can; 15 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



