https://www.bdiexpress.com/medias/MFRORSPAINTX-27776002-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDR8aW1hZ2UvanBlZ3xhR05oTDJnMVlTOHhNRFkwTlRJME1qa3pOek0zTkM5TlJsSlBVbE5RUVVsT1ZGaGZNamMzTnpZd01ESmZNekF3ZURNd01DNXFjR2N8MWQ1M2JiYjBhMThlYTJhYTdjMzFjODk2ODM5NjgwZmNmZTkyZjU4MjNmNDBmM2VmYzczNGZjMmVhNjUxYmE2Mg
https://www.bdiexpress.com/medias/MFRORSPAINTX-27776002-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDR8aW1hZ2UvanBlZ3xhR05oTDJnMVlTOHhNRFkwTlRJME1qa3pOek0zTkM5TlJsSlBVbE5RUVVsT1ZGaGZNamMzTnpZd01ESmZNekF3ZURNd01DNXFjR2N8MWQ1M2JiYjBhMThlYTJhYTdjMzFjODk2ODM5NjgwZmNmZTkyZjU4MjNmNDBmM2VmYzczNGZjMmVhNjUxYmE2Mg
27776002
Spray
RUSTOLEUM
RUSTOLEUM
7762830
RUSTOLEUM RUSTOLEUM
Description
7762830 STOPS RUST SPRAY PAINT ; 12OZ GLOSS SUNRISE RED 6/PAK
Spray Paint; 12 OZ Capacity Volume; Aerosol Can Type; Sunrise Red Color; Gloss Finish; 50 to 90 Degree F Temperature; Oil Base Type; 200 Degree F Dry Heat Resistance; Applicable Material Concrete | Metal | Stone | Wood
Part #
7762830
BDI #
27776002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/7762830/p/27776002
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066776282
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rust-oleum.com
Product Detail
Spray Paint
Product Specification
12 OZ Capacity Volume; Aerosol Can Type; Sunrise Red Color; Gloss Finish; 50 to 90 Degree F Temperature; Oil Base Type; 200 Degree F Dry Heat Resistance; Applicable Material Concrete | Metal | Stone | Wood
Long Description
Spray Paint; 12 OZ Capacity Volume; Aerosol Can Type; Sunrise Red Color; Gloss Finish; 50 to 90 Degree F Temperature; Oil Base Type; 200 Degree F Dry Heat Resistance; Applicable Material Concrete | Metal | Stone | Wood

