

KRYLON
KRYLON
CWBK01067
KRYLON KRYLON
描述
KRYLON CWBK01067
Enamel Spray Paint; Multi Purpose; Industrial Gray; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
制造商部件号
CWBK01067
BDI部件号
18147187
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/CWBK01067/p/18147187
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577021062
重量 / Kilogram
0.453
Product Group - BDI
C00104
产品名称及类别
Enamel Spray Paint
典型用途
Multi Purpose
颜色
Industrial Gray
容器类型
Aerosol Can
应用
Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
品名
COLORWORKS | MAINTENANCE CHOICE
制造商描述
Krylon Industrial Colorworks Maintenance Choice Enamel
容器规格(数值及单位)
16 Oz
干燥时间
To Touch: 15 Min | To Handle: 1 Hr
其它特点
Multi Purpose | Excellent Performance | High Solid | Recoat 4 Hr/5 Days
净重
11 Oz
类别 - BDI
Chemicals Paint Spray
名称
Paint
关键字串
Spray
制造商货号
CWBK00106
重量/磅
1
详细描述
Enamel Spray Paint; Multi Purpose; Industrial Gray; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery