https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138199-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODl8aW1hZ2UvanBlZ3xhR016TDJnMU9TOHhNREExT0RFeE9EQXpOelV6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpneE9UbGZNekF3ZURNd01DNXFjR2N8ZmZmMGQ5NzFkNWZhZjgwNjRhMGQwYWUwYzM1NmNhMTAzOTdiOThmYzRjMmU3OTc4MmI4ODIxOTlmM2E3NjRkNA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138199-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODl8aW1hZ2UvanBlZ3xhR016TDJnMU9TOHhNREExT0RFeE9EQXpOelV6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpneE9UbGZNekF3ZURNd01DNXFjR2N8ZmZmMGQ5NzFkNWZhZjgwNjRhMGQwYWUwYzM1NmNhMTAzOTdiOThmYzRjMmU3OTc4MmI4ODIxOTlmM2E3NjRkNA
18138199
Spray
KRYLON
KRYLON
CWBK01087
KRYLON KRYLON
Description
CWBK01087 SAFETY BLUE ENAMEL PAINT ; POR COLORWORKS 312GM
Enamel Spray Paint; Multi Purpose; Safety Blue; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Part #
CWBK01087
BDI #
18138199
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/CWBK01087/p/18138199
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.453
EAN
0075577021086
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Safety Blue
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Tradename
COLORWORKS | MAINTENANCE CHOICE
Manufacturer's Description
Krylon Industrial Colorworks Maintenance Choice Enamel
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 1 Hr
Other Features
Multi Purpose | Excellent Performance | High Solid | Recoat 4 Hr/5 Days
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1
Long Description
Enamel Spray Paint; Multi Purpose; Safety Blue; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


