Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44266 https://www.bdiexpress.com/medias/INDDYKMARKER-24881489-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0N3xpbWFnZS9qcGVnfGFEWXhMMmd4Tmk4eE1ERTFOVFF5TWprM016azRNaTlKVGtSRVdVdE5RVkpMUlZKZk1qUTRPREUwT0RsZk16QXdlRE13TUM1cWNHY3w5ZmE1MTQxMDFlZmVmMmE0MDA3YmM5NWZhMjE2MDJkNTEwZmY3MTc0ZjIxMzBkZjc3NjY0ZDJmMzI1OGIxODg2
24881489 Marking 

DYKEM MARKING PROD DYKEM MARKING PROD

44266

Description

44266 PERMANENT PAINT MARKER ; 44 GREEN 10.10 ML MED TIP 12/PAK 48/CS

Marker; Ceramic | Glass | Most Metal Applicable Material; 44 Barrel Size; Oil-Based Chemical Compound; Green Color; 1Min at 77 Deg F Full Cure Time at Temperature; Liquid Physical Form; 12/Box Quantity; 2000 Deg F Maximum Temperature Range; Medium Tip Nominal Size; Bullet; Felt No. 38 Tip Type; High Temperature; Permanent; Valve Action Type; Dykem

Part #

44266

BDI #
24881489

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
60121508
Weight / Kilogram
1.32
EAN
0084353442663
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
253-44266
Product Detail
Marker
Product Specification
Ceramic | Glass | Most Metal Applicable Material; 44 Barrel Size; Oil-Based Chemical Compound; Green Color; 1Min at 77 Deg F Full Cure Time at Temperature; Liquid Physical Form; 12/Box Quantity; 2000 Deg F Maximum Temperature Range; Medium Tip Nominal Size; Bullet; Felt No. 38 Tip Type; High Temperature; Permanent; Valve Action Type; Dykem
Long Description
Marker; Ceramic | Glass | Most Metal Applicable Material; 44 Barrel Size; Oil-Based Chemical Compound; Green Color; 1Min at 77 Deg F Full Cure Time at Temperature; Liquid Physical Form; 12/Box Quantity; 2000 Deg F Maximum Temperature Range; Medium Tip Nominal Size; Bullet; Felt No. 38 Tip Type; High Temperature; Permanent; Valve Action Type; Dykem