

24881492
Marking
DYKEM MARKING PROD
DYKEM MARKING PROD
44424
DYKEM MARKING PROD DYKEM MARKING PROD
Description
44424 PERMANENT PAINT MARKER ; 44 YELLOW 10.10 ML MED TIP 12/PK 48/CS
Marker; Ceramic | Glass | Most Metal Applicable Material; 44 Barrel Size; Oil-Based Chemical Compound; Yellow Color; 1Min at 77 Deg F Full Cure Time at Temperature; Liquid Physical Form; 288 Per Case Quantity; 2000 Deg F Maximum Temperature Range; Medium Tip Nominal Size; Bullet; Felt No. 38 Tip Type; High Temperature; Permanent; Valve Action Type; Dykem
Part #
44424
BDI #
24881492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/44424/p/24881492
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
60121508
Weight / Kilogram
1.32
EAN
0084353444247
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
253-44424
Weight / LBS
0.03
Product Detail
Marker
Product Specification
Ceramic | Glass | Most Metal Applicable Material; 44 Barrel Size; Oil-Based Chemical Compound; Yellow Color; 1Min at 77 Deg F Full Cure Time at Temperature; Liquid Physical Form; 288 Per Case Quantity; 2000 Deg F Maximum Temperature Range; Medium Tip Nominal Size; Bullet; Felt No. 38 Tip Type; High Temperature; Permanent; Valve Action Type; Dykem
Long Description
Marker; Ceramic | Glass | Most Metal Applicable Material; 44 Barrel Size; Oil-Based Chemical Compound; Yellow Color; 1Min at 77 Deg F Full Cure Time at Temperature; Liquid Physical Form; 288 Per Case Quantity; 2000 Deg F Maximum Temperature Range; Medium Tip Nominal Size; Bullet; Felt No. 38 Tip Type; High Temperature; Permanent; Valve Action Type; Dykem