https://www.bdiexpress.com/medias/INDDYKMARKER-24881521-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4NnxpbWFnZS9qcGVnfGFHVXdMMmcyWkM4eE1ERTFOVFExTlRnd056VXhPQzlKVGtSRVdVdE5RVkpMUlZKZk1qUTRPREUxTWpGZk16QXdlRE13TUM1cWNHY3w1ZmEwYWU5ZmRiZTAyZTc5NWRiYzFmYWZhMTczMzNmZjQzNDE4ZjA4YjM0NDY5MTdjYTA4NmQ3YWZjZWY2NjZi
24881521
Marking
DYKEM MARKING PROD
DYKEM MARKING PROD
91108
DYKEM MARKING PROD DYKEM MARKING PROD
Description
91108 RINZ-OFF TEMPORARY INK MARKER ; 916 GREEN MED TIP 12.13 ML 12/PAK 48/CS
Marker; Green Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium; Fiber No. 29 Nominal Tip Size; Bullet Tip Type; Removable Type; For Glass | Most Metal | Plastic Applicable Material; DYKEM
Part #
91108
BDI #
24881521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/Marking/91108/p/24881521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
44121708
Weight / Kilogram
1.406
EAN
0084353911084
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Weight / LBS
0.11
Product Detail
Marker
Product Specification
Green Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium; Fiber No. 29 Nominal Tip Size; Bullet Tip Type; Removable Type
Long Description
Marker; Green Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium; Fiber No. 29 Nominal Tip Size; Bullet Tip Type; Removable Type; For Glass | Most Metal | Plastic Applicable Material; DYKEM