https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139210-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MTR8aW1hZ2UvanBlZ3xhRFprTDJoallTOHhNREExT0RFeU1EUTJNak0yTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU1UQmZNekF3ZURNd01DNXFjR2N8YzhiNDYyNGM3OTQ3MmMxMTdjZDg1ZmZlNGY1ODY1MWY4MDMzYjE0YzNhMWM5ZWZkMzk5ZTlhZmFiZTVlNWQ1YQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139210-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MTR8aW1hZ2UvanBlZ3xhRFprTDJoallTOHhNREExT0RFeU1EUTJNak0yTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU1UQmZNekF3ZURNd01DNXFjR2N8YzhiNDYyNGM3OTQ3MmMxMTdjZDg1ZmZlNGY1ODY1MWY4MDMzYjE0YzNhMWM5ZWZkMzk5ZTlhZmFiZTVlNWQ1YQ
KRYLON
KRYLON
K00532500-20
KRYLON KRYLON
Description
K00532500-20 ALUMINUM ALKYD ENAMEL ; POR 5GAL PAIL
Enamel Paint; Industrial; Aluminum; Pail; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time
Part #
K00532500-20
BDI #
18139210
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00532500-20/p/18139210
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
19.2
EAN
0075577023639
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Industrial
Color
Aluminum
Container Type
Pail
Application
Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Industrial Alkyd Enamel (53 Series)
Container Size value And um
5 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 5 Hr
Conformance to Certificate
AWWA D102-03 | OCS #1
Other Features
High Gloss Sheen | Multi Purpose | Recoat 8 Hr | Oxidation Curing
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00532500-20
Weight / LBS
42.3
Long Description
Enamel Paint; Industrial; Aluminum; Pail; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


