

RUSTOLEUM
RUSTOLEUM
1834838 ICWB LSPR 1 SAFT
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 1834838 ICWB LSPR 1 SAFT
Paint; Concrete, Grass, Gravel, Pavement Applicable Material; 90 Deg F Application Maximum Temperature Range; 40 Deg F Application Minimum Temperature Range; Construction Site, Excavating Site, Landscape, Surveying, Utility Locating Application; Water Base Type; 20Fl-OZ Nominal Capacity Volume; 17OZ Fill Nominal Weight Capacity; APWA Safety Green Color; Solvent Like Odor/Scent; Aerosol Can Packing Type; Early Fading; Chalking Resistance; M1800 System Water-Based Precision Line Marking Paint Type; Rust-Oleum
制造商部件号
1834838 ICWB LSPR 1 SAFT
BDI部件号
18290241
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/1834838-ICWB-LSPR-1-SAFT/p/18290241
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066183486
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
制造商货号
647-1834838
产品明细
Paint
产品规格
Concrete, Grass, Gravel, Pavement Applicable Material; 90 Deg F Application Maximum Temperature Range; 40 Deg F Application Minimum Temperature Range; Construction Site, Excavating Site, Landscape, Surveying, Utility Locating Application; Water Base Type; 20Fl-OZ Nominal Capacity Volume; 17OZ Fill Nominal Weight Capacity; APWA Safety Green Color; Solvent Like Odor/Scent; Aerosol Can Packing Type; Early Fading; Chalking Resistance; M1800 System Water-Based Precision Line Marking Paint Type
详细描述
Paint; Concrete, Grass, Gravel, Pavement Applicable Material; 90 Deg F Application Maximum Temperature Range; 40 Deg F Application Minimum Temperature Range; Construction Site, Excavating Site, Landscape, Surveying, Utility Locating Application; Water Base Type; 20Fl-OZ Nominal Capacity Volume; 17OZ Fill Nominal Weight Capacity; APWA Safety Green Color; Solvent Like Odor/Scent; Aerosol Can Packing Type; Early Fading; Chalking Resistance; M1800 System Water-Based Precision Line Marking Paint Type; Rust-Oleum