Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C43100 https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-43100-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzJ8aW1hZ2UvanBlZ3xhR0kzTDJnd015OHhNREF5T0RVMU16TTNNVFkzT0M5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRNeE1EQmZWRUpmTXpBd2VETXdNQzVxY0djfDBkNGY1NjFmNzJkYTQ1NTM0MWVjMDc5NTc5NzUzYmI3NTU5MzdiZmQ2MzFjNDEzYzllOTljNTNiNDFiYjdiYTc
600304 Specialty Purpose Lubricants 

LPS LPS

C43100

Description

43100 EDGE CRÈME CUTTING FLUID ; 10 TUBES

Cutting Fluid; Metal Working; Tube; Paste; Metal Cutting; 10 Oz

Part #

C43100

BDI #
600304

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
3.18
EAN
0078827431000
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Tube
Texture
Paste
Application
Metal Cutting
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Edge Creme
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight Surfactant
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Biodegradable | Water Rinsable | Low Toxicity | Squeeze Tube Allows Easy Application
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
43100
Weight / LBS
0.7
Long Description
Cutting Fluid; Metal Working; Tube; Paste; Metal Cutting; 10 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh