https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0739-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mjl8aW1hZ2UvanBlZ3xhRFptTDJnellTOHhNREU0TVRNeE1qYzNOREUzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpsZk1EWXdYek13TUhnek1EQXVhbkJufDJjZGJmNjM4NDliYTM2NjNjZGUwN2IwYzNjNjQwMDUxNjM3NmQ4ZTE3Y2E3ODJkMWExODNmZjM1NzI5ZDI5NWI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0739-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mjl8aW1hZ2UvanBlZ3xhRFptTDJnellTOHhNREU0TVRNeE1qYzNOREUzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpsZk1EWXdYek13TUhnek1EQXVhbkJufDJjZGJmNjM4NDliYTM2NjNjZGUwN2IwYzNjNjQwMDUxNjM3NmQ4ZTE3Y2E3ODJkMWExODNmZjM1NzI5ZDI5NWI
18228162
Oil
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-200 5GAL PAIL ; L0739-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FMO-200 5GAL ; FMO-200 5 G PAIL
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 5 Gal Container Size
Part #
L0739-060
BDI #
18228162
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/FMO-200-5GAL-PAIL-;-L0739-060/p/18228162
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215573905
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 46
Application
Air Line Lubricator | General Oiling | Hydraulic System
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
223 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0739-060
Weight / LBS
40
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


