

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-350 55GAL DRUM ; L0741-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FMO-350 55GAL ; FMO-350 DRUM
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; General Oiling | Hydraulic; Colorless; 55 Gal Container Size
Part #
L0741-062
BDI #
18229125
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/FMO-350-55GAL-DRUM-;-L0741-062/p/18229125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
201.132
EAN
0089215474110
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
General Oiling | Hydraulic
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0741-062
Weight / LBS
445
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; General Oiling | Hydraulic; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh