https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-145012-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTF8aW1hZ2UvanBlZ3xhRGRoTDJnMVpTODVPRE0wTlRnMU5qVXpNamM0TDBsT1JFMVBRa3hWUWxoWVdGOVBTVXhmTVRRMU1ERXlYMUJNWHpNd01IZ3pNREF1YW5Cbnw4OTQwZjgwNDY1ZTMyYzgwM2NhMzk4YzQyOTA1ODlhODhlODEwNzM5MWQ4ODEwZWVmOWFlZjEyZDg0OWU3ZGY3
                
                https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-145012-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTF8aW1hZ2UvanBlZ3xhRGRoTDJnMVpTODVPRE0wTlRnMU5qVXpNamM0TDBsT1JFMVBRa3hWUWxoWVdGOVBTVXhmTVRRMU1ERXlYMUJNWHpNd01IZ3pNREF1YW5Cbnw4OTQwZjgwNDY1ZTMyYzgwM2NhMzk4YzQyOTA1ODlhODhlODEwNzM5MWQ4ODEwZWVmOWFlZjEyZDg0OWU3ZGY3
                
    
    15065248
		
			Oil 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									MOBIL OIL
								MOBIL OIL
							
						
					MOBIL VELOCITE OIL NO 4 20L ; 145012
				 
				MOBIL OIL MOBIL OIL
Description
						
                            
								MOBIL OIL MOBIL VELOCITE OIL NO 4 20L ; 145012
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Grinder | Lather | Jig Borer | Tracker Mechanism; Amber; 20 L Container Size
                         	Part #
	                    
	                      	MOBIL VELOCITE OIL NO 4 20L ; 145012
							BDI #
						
	                      	15065248
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/MOBIL-VELOCITE-OIL-NO-4-20L-;-145012/p/15065248
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121504
					Weight / Kilogram
				1
					Product Group - BDI
				C00104
					Product Name
				
					Oil
			Product Type
				
					Mineral Oil
			Typical Use
				
					Hydraulic System
			Container Type
				
					Pail
			Texture
				
					Liquid
			SAE/ISO Grade
				
					Not Available
			Application
				
					Bearing | Grinder | Lather | Jig Borer | Tracker Mechanism
			Manufacturer's Description
				
					Velocite Oil No 4 Spindle and Hydraulic Oil
			Color
				
					Amber
			Container Size value And um
				
					20 L
			Degree of Flashpoint value And um
				
					Above 100 Deg C
			Odor
				
					Characteristic
			Other Features
				
					Premium Quality
			Net Weight
				
					20 L
			Category - BDI
				
					Chemicals Lubricants Oil
			Harmonized Tariff Code
				
					2710.19.30.80
			Noun
				
					Oil
			Keyword String
				
					Hydraulic
			Manufacturer URL
				
					https://www.mobil.com
			Long Description
				
					Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Grinder | Lather | Jig Borer | Tracker Mechanism; Amber; 20 L Container Size
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
