https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1001-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjR8aW1hZ2UvanBlZ3xhR05tTDJnME15OHhNREU0TVRRMU1UVTBOalkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURGZk1EVTNYek13TUhnek1EQXVhbkJufDJlNGEzMjJmNDRjNzU4NDBmN2FkZTRhYzhiZjNkY2RhNGMwZjYzOGY5MDU4NWMwZmVjNjU1NDRiNmQ1NjZlODY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1001-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjR8aW1hZ2UvanBlZ3xhR05tTDJnME15OHhNREU0TVRRMU1UVTBOalkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURGZk1EVTNYek13TUhnek1EQXVhbkJufDJlNGEzMjJmNDRjNzU4NDBmN2FkZTRhYzhiZjNkY2RhNGMwZjYzOGY5MDU4NWMwZmVjNjU1NDRiNmQ1NjZlODY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE HD 220 1GAL JUG ; L1001-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYN LUBE HD 220 1GAL JUG ; L1001-057 ; NON-RETURNABLE 4EA/CS
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 1 Gal Container Size
Part #
SYN LUBE HD 220 1GAL JUG ; L1001-057
BDI #
18229481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-HD-220-1GAL-JUG-;-L1001-057/p/18229481
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.743
EAN
0089215000579
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 220
Application
Industrial Machine | Gearbox | Bearing
Manufacturer's Description
Syn Lube HD Series Heavy-Duty - Extreme Pressure - Polyalphaolefin (PAO)-Based - 100 Percentage Synthetic Fluid
Color
Water White
Container Size value And um
1 Gal
Degree of Flashpoint value And um
282 Deg C
Odor
Odorless
Conformance to Certificate
NSF H2
Other Features
Superior Performance | Thermal Stability | Zinc Free
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1001-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


