

SAF-T-LOK INTL
SAF-T-LOK INTL
84537
SAF-T-LOK INTL SAF-T-LOK INTL
Description
84537 SBT-8C ANTI-SEIZE COMPOUND ; 8OZ BRUSH TOP CAN PURE COPPER
Anti-Seize Compound; Copper Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Copper; 8 Oz
Part #
84537
BDI #
24051607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/84537/p/24051607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Can
Texture
Paste
Application
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Copper Grade Anti-Seize
Color
Copper
Container Size value And um
8 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
210 Deg C COC
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
MIL-A-907E
Other Features
Lithium Thickener | NLGI 1 | Extreme Pressure | High Temperature | Smooth | Non Separating Formula | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
84537
Weight / LBS
0.667
Long Description
Anti-Seize Compound; Copper Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Copper; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh