LOCTITE
LOCTITE
LB 771 1LB METAL CAN IDH 234248
LOCTITE LOCTITE
描述
LOCTITE LB 771 1LB METAL CAN IDH 234248
Anti-Seize Compound; Nickel Grade; Can; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 1 Lb
制造商部件号
LB 771 1LB METAL CAN IDH 234248
BDI部件号
1056035
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/LB-771-1LB-METAL-CAN-IDH-234248/p/1056035
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340511026
重量 / Kilogram
0.58
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Nickel Grade
容器类型
Can
形态
Paste
应用
Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange
制造商描述
Nickel Anti-Seize
颜色
Gray
容器规格(数值及单位)
1 Lb
基材
Metal
闪点(数值及单位)
Above 93 Deg C
气味
Petroleum
VOC含量 - 百分比
2.47 Percentage | 27 g/l
其它特点
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part
净重
16 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
51102
重量/磅
1.276
详细描述
Anti-Seize Compound; Nickel Grade; Can; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 1 Lb