Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8013 N-7000 8OZ IDH 234288 https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-N7000-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI4ODl8aW1hZ2UvanBlZ3xhR0l6TDJnMVlpOHhNRFUxTnpJNU16RTVPVE01TUM5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDA0M01EQXdYME5PWHpNd01IZ3pNREF1YW5CbnwyNzhhMDYxM2M1M2JjOWVmMTJlY2QyOTMwMWE2MzNhOGI1MzU5MzI1NDQwZjc5ZDBlY2JlNDFhNWVhOGI1MzIz
1056046 Anti-Seize 

LOCTITE LOCTITE

LB 8013 N-7000 8OZ IDH 234288

Description

LB 8013 N-7000 8OZ IDH 234288 ; 51272 ANTI SEIZE METAL FREE 8OZ

Anti-Seize Compound; Graphite Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 8 Oz

Part #

234288

BDI #
1056046

Details

177.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 177.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.34
EAN
0079340512726
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Can
Texture
Paste
Application
Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener
Tradename
N-7000
Manufacturer's Description
N-7000 High Purity Anti-Seize
Color
Gray
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
218 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51272
Weight / LBS
0.752
Long Description
Anti-Seize Compound; Graphite Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh