https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149964-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3MzR8aW1hZ2UvanBlZ3xhR0UwTDJoa05DOHhNREUwTWpBNE1UZ3hNRFEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRrNU5qUmZNekF3V0RNd01DNXFjR2N8MTUwODMxMTgxYjlmMTg4MzZmNGUxOTZjMWQzM2E4MDI1OTE0ZWFlYTZlNGFjMjJiYzIyYzY0ZDk4NzI1YWU1OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149964-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3MzR8aW1hZ2UvanBlZ3xhR0UwTDJoa05DOHhNREUwTWpBNE1UZ3hNRFEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRrNU5qUmZNekF3V0RNd01DNXFjR2N8MTUwODMxMTgxYjlmMTg4MzZmNGUxOTZjMWQzM2E4MDI1OTE0ZWFlYTZlNGFjMjJiYzIyYzY0ZDk4NzI1YWU1OQ
25149964
Grease
BDI APPROVED
BDI APPROVED
90372
BDI APPROVED BDI APPROVED
Description
90372 GREASE ; 4LB TUB
Grease; 4Lb Tub; Red Color; Lithium complex; Biodegradable; Water Resistant; 80PSI Maximum Pressure; -10 to 325 Degree F Temperature
Part #
90372
BDI #
25149964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/90372/p/25149964
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Product Detail
Grease
Product Specification
4Lb Tub; Red Color; Lithium complex; Biodegradable; Water Resistant; 80PSI Maximum Pressure; -10 to 325 Degree F Temperature
Long Description
Grease; 4Lb Tub; Red Color; Lithium complex; Biodegradable; Water Resistant; 80PSI Maximum Pressure; -10 to 325 Degree F Temperature

