Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

933 https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-933-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTl8aW1hZ2UvanBlZ3xhRFUyTDJoa015OHhNRE15T0Rnd01UWTNNekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNakExWHprek0xOHpNREI0TXpBd0xtcHdad3xjYWI0MTNkNjdmYTc1MDFhZjk4YjBhMmJlNjIwZWQ2NmMzNTgxMjAzODcyMzg3MWZkZWQ2N2ZlN2UwMTFmMjY3
17115788 Grease 

AERVOE AERVOE

933

Description

933 FOOD GRADE LUBE GREASE ; 11 OZ

Grease; Guide; Chain; Conveyor and Other Transfer Equipment; 11Oz Nominal Capacity Volume; 11Oz Nominal Weight Capacity; Mineral Oil/PTFE Grease Type; 2 NLGI Grade; Aerosol Can Packing Type; 12/Case Quantity; 475 Deg F Maximum Temperature Range; 40 Deg F Minimum Temperature Range; For Food Processing/Preparation Plant General Purpose Lubricant for Slide Application

Part #

933

BDI #
17115788

Details

21.76 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193009338
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.aervoe.com
Manufacturer Item Number
205-933
Weight / LBS
1
Product Detail
Grease
Product Specification
Guide; Chain; Conveyor and Other Transfer Equipment; 11Oz Nominal Capacity Volume; 11Oz Nominal Weight Capacity; Mineral Oil/PTFE Grease Type; 2 NLGI Grade; Aerosol Can Packing Type; 12/Case Quantity; 475 Deg F Maximum Temperature Range; 40 Deg F Minimum Temperature Range
Long Description
Grease; Guide; Chain; Conveyor and Other Transfer Equipment; 11Oz Nominal Capacity Volume; 11Oz Nominal Weight Capacity; Mineral Oil/PTFE Grease Type; 2 NLGI Grade; Aerosol Can Packing Type; 12/Case Quantity; 475 Deg F Maximum Temperature Range; 40 Deg F Minimum Temperature Range; For Food Processing/Preparation Plant General Purpose Lubricant for Slide Application