

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-1/220 14.5OZ CART ; L0311-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0311-098 SYNXTRM GREASE FG-1/220 14.5OZ ; NON RETURNABLE
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 14.5 Oz
Part #
FG-1/220 14.5OZ CART ; L0311-098
BDI #
18228024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/FG-1-220-14-5OZ-CART-;-L0311-098/p/18228024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215331109
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Slow to Medium Speed Bearing | Food Machinery
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme FG Series NSF H-1 Registered - 100 Percentage Synthetic Grease
Color
Tan
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | FDA 21 CFR 182 G.R.A.S. | NSF H1
NLGI Grade
1
Other Features
Smooth | Outstanding Shear Stability
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0311-098
Weight / LBS
1.1
Long Description
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh