Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FML-0 35LB PAIL ; L0143-035 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0143-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjh8aW1hZ2UvanBlZ3xhRGxoTDJnMU55OHhNREU0TVRRNU9UazNOemMxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkROZk1ETTFYek13TUhnek1EQXVhbkJufGU1NTMwMjFmMmJlOTdlOWRlMjRmZDMwZmE3MjI4NzMwOTY4YmE5OTJhOTA4OWM3YzhhOGE0MWJjMWQyOTIzNDM
19066447 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FML-0 35LB PAIL ; L0143-035

Description

L0143-035 FML-0 GREASE 35LB PAIL

Calcium Complex Grease; Multipurpose; Pail; Semi Solid; Food Industry; White; 35 Lb

Part #

FML-0 35LB PAIL ; L0143-035

BDI #
19066447

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215514304
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
Food Industry
Manufacturer's Description
FML Series Multipurpose - Food Grade Grease
Color
White
Container Size value And um
35 Lb
Degree of Flashpoint value And um
224 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Smooth
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0143-035
Weight / LBS
38
Long Description
Calcium Complex Grease; Multipurpose; Pail; Semi Solid; Food Industry; White; 35 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh