https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0143-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTR8aW1hZ2UvanBlZ3xhRFJqTDJneU55OHhNREU0TVRReE5UWXdNREUxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkROZk1EUXdYek13TUhnek1EQXVhbkJufGNlMzZiYTM1ZWExYjU0ODc5MTRhMmQzNDhhNWI3MGE4ZDhhOWI1OTY1ZDc3MGNkMDIwMjRiMDdjMjVjN2ViNTM
18229107
Grease
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FML-0 410LB DRUM ; L0143-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0143-040 FML-0 GREASE 410LB DRUM
Calcium Complex Grease; Multipurpose; Drum; Semi Solid; Food Industry; White; 410 Lb
Part #
FML-0 410LB DRUM ; L0143-040
BDI #
18229107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/FML-0-410LB-DRUM-;-L0143-040/p/18229107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
206.115
EAN
0089215414314
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
Food Industry
Manufacturer's Description
FML Series Multipurpose - Food Grade Grease
Color
White
Container Size value And um
410 Lb
Degree of Flashpoint value And um
224 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Smooth
Net Weight
6560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0143-040
Weight / LBS
465
Long Description
Calcium Complex Grease; Multipurpose; Drum; Semi Solid; Food Industry; White; 410 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh