https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-MAR-397G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NTF8aW1hZ2UvanBlZ3xhRGc1TDJoak1TODVPRE0xTWpVME9EYzBNVFF5TDBsT1JFTlNRMGRTUlVGVFJWOURVbFJmVFVGU1h6TTVOMGRmTXpBd2VETXdNQzVxY0djfDEyZWVlMjk5YTRlN2U0YWQ3Yzc2ZjA3YTAyODhmMzE3N2E0ZGQzNjJkNTIxMzIzOGE5NWRkNTM2NmRhYTQ5YjY
https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-MAR-397G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NTF8aW1hZ2UvanBlZ3xhRGc1TDJoak1TODVPRE0xTWpVME9EYzBNVFF5TDBsT1JFTlNRMGRTUlVGVFJWOURVbFJmVFVGU1h6TTVOMGRmTXpBd2VETXdNQzVxY0djfDEyZWVlMjk5YTRlN2U0YWQ3Yzc2ZjA3YTAyODhmMzE3N2E0ZGQzNjJkNTIxMzIzOGE5NWRkNTM2NmRhYTQ5YjY
CRC
CRC
MARINE 4X4 WHEEL BEARING GREASE 397G
CRC CRC
Description
BEARING GREASE ; 10/CS
Aluminum Complex Grease; Bearing; Cartridge; Solid; Anti-Friction Bearing | Block | Boat Trailer Bearing | Deck Equipment | Marine Equipment | Shaft Log Seal | Sleeve Bearing | Slide | Steering Cable | Steering Dockside Machinery | Steering Quadrant | Turnbuckle | Wheel Bearing | Winch; Blue; 14 Oz
Part #
MARINE 4X4 WHEEL BEARING GREASE 397G
BDI #
18477922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/MARINE-4X4-WHEEL-BEARING-GREASE-397G/p/18477922
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0078254733128
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Solid
Application
Anti-Friction Bearing | Block | Boat Trailer Bearing | Deck Equipment | Marine Equipment | Shaft Log Seal | Sleeve Bearing | Slide | Steering Cable | Steering Dockside Machinery | Steering Quadrant | Turnbuckle | Wheel Bearing | Winch
Manufacturer's Description
CRC Marine Boat Trailer and 4X4 Wheel Bearing Grease
Color
Blue
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 450 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Net Weight
396 G
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.10011
Long Description
Aluminum Complex Grease; Bearing; Cartridge; Solid; Anti-Friction Bearing | Block | Boat Trailer Bearing | Deck Equipment | Marine Equipment | Shaft Log Seal | Sleeve Bearing | Slide | Steering Cable | Steering Dockside Machinery | Steering Quadrant | Turnbuckle | Wheel Bearing | Winch; Blue; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


