https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0031-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzF8aW1hZ2UvanBlZ3xhRE16TDJneE55OHhNREU0TVRReE1EWTRORGsxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpGZk1EUXdYek13TUhnek1EQXVhbkJufDEyODQxNmVlNzQ0NTMyM2VmMTg4ZWNkOGQzNGI4MzUwZDY5YzEzMDU2ZjhiY2U2NmVjZDFiMGNjZjllMDQzZGI
18229069
Grease
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.100 400LB DRUM ; L0031-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
100 400 LB ; NO 100 DRUM
Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part; Off White; 400 Lb
Part #
L0031-040
BDI #
18229069
Details
6098.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/NO-100-400LB-DRUM-;-L0031-040/p/18229069
Your Price
$ 6,098.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
206.115
EAN
0089215403110
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Sliding Motion
Container Type
Drum
Texture
Solid
Application
Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part
Manufacturer's Description
100 Series Calcium Type Grease
Color
Off White
Container Size value And um
400 Lb
Degree of Flashpoint value And um
182 Deg C COC
Odor
Mineral Oil
Other Features
Light Duty | Petroleum Based | Smooth
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0031-040
Weight / LBS
465
Long Description
Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Slide | Light Duty Component | Coating Engine Part; Off White; 400 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh