Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO.130-AA 420LB DRUM ; L0044-040 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0044-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhRGc0TDJnd1pTOHhNREU0TVRJNU5EZ3hOek14TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TkRSZk1EUXdYek13TUhnek1EQXVhbkJufDI5NDAwYmY2MDQ2MjgyMGVjNDQ2N2I1Y2E2ZDE1N2JjODRkYmY1OTQwZTYwNjIwZGVlMGFjYjgyMmEwMTNmZDY
18227993 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NO.130-AA 420LB DRUM ; L0044-040

Description

130-AA 420LB ; NO 130-AA DRUM

Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Guide | Open Gear | Slide | Chassis; Off White; 420 Lb

Part #

L0044-040

BDI #
18227993

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
210.645
EAN
0089215404414
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Sliding Motion
Container Type
Drum
Texture
Solid
Application
Plain Bearing | Cam | Guide | Open Gear | Slide | Chassis
Manufacturer's Description
130 Series Calcium Type Grease
Color
Off White
Container Size value And um
420 Lb
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Petroleum Based | Smooth
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0044-040
Weight / LBS
465
Long Description
Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Guide | Open Gear | Slide | Chassis; Off White; 420 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh