

19066291
Grease
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.176 120LB QTR DRUM ; L0054-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0054-039 NO.176 GREASE 120LB QURTR DRUM
Petroleum Based Grease; Gear; Drum; Solid; Open Gear | Large Sleeve Bearing | Slide | Dipper Stick | Rail | House Roller; Black; 120 Lb
Part #
NO.176 120LB QTR DRUM ; L0054-039
BDI #
19066291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/NO-176-120LB-QTR-DRUM-;-L0054-039/p/19066291
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215405404
Product Group - BDI
C00104
Product Name
Grease
Product Base
Petroleum Based
Typical Use
Gear
Container Type
Drum
Texture
Solid
Application
Open Gear | Large Sleeve Bearing | Slide | Dipper Stick | Rail | House Roller
Manufacturer's Description
No. 176 Open Gear Grease for Centralized System
Color
Black
Container Size value And um
120 Lb
Degree of Flashpoint value And um
182 Deg C COC
Odor
Mineral Oil
Other Features
Smooth | Non Solvent Cutback | Good Pumpability and Sprayability
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Petroleum Based
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0054-039
Weight / LBS
134
Long Description
Petroleum Based Grease; Gear; Drum; Solid; Open Gear | Large Sleeve Bearing | Slide | Dipper Stick | Rail | House Roller; Black; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh