https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-MOS2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MzR8aW1hZ2UvanBlZ3xhRFE1TDJnMU9DODVPRE0xTWpVMU9ESTBOREUwTDBsT1JFTlNRMGRTUlVGVFJWOURVbFJmVFU5VE1sOHpNREI0TXpBd0xtcHdad3xiYzFhNGY0ZjMyMGJkZDI5MzBlMGU0NjRjN2M0NmRmNDYzNTg5MzJjMjdjNTlkYjAyMWZlMWE3YmZjNWZiNWNl
https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-MOS2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MzR8aW1hZ2UvanBlZ3xhRFE1TDJnMU9DODVPRE0xTWpVMU9ESTBOREUwTDBsT1JFTlNRMGRTUlVGVFJWOURVbFJmVFU5VE1sOHpNREI0TXpBd0xtcHdad3xiYzFhNGY0ZjMyMGJkZDI5MzBlMGU0NjRjN2M0NmRmNDYzNTg5MzJjMjdjNTlkYjAyMWZlMWE3YmZjNWZiNWNl
CRC
CRC
SUPER LT GREASE + MOS2 CARTRIDGE 400G
CRC CRC
Description
CRC SUPER LT GREASE + MOS2 CARTRIDGE 400G
Lithium With Molybdenum Disulphide Grease; Bearing; Cartridge; Paste; Rolling Element Bearing | Sliding-Contact Bearing | Homokinetic Universal Joint | Bolt | Bending and Revolving Joint; Brown; 400 G
Part #
SUPER LT GREASE + MOS2 CARTRIDGE 400G
BDI #
15039870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/SUPER-LT-GREASE-+-MOS2-CARTRIDGE-400G/p/15039870
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium With Molybdenum Disulphide
Typical Use
Bearing
Container Type
Cartridge
Texture
Paste
Application
Rolling Element Bearing | Sliding-Contact Bearing | Homokinetic Universal Joint | Bolt | Bending and Revolving Joint
Manufacturer's Description
CRC Super Longterm Grease Plus Mos2
Color
Brown
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 450 Deg F
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium With Molybdenum Disulphide
Manufacturer URL
https://www.crcind.com
Long Description
Lithium With Molybdenum Disulphide Grease; Bearing; Cartridge; Paste; Rolling Element Bearing | Sliding-Contact Bearing | Homokinetic Universal Joint | Bolt | Bending and Revolving Joint; Brown; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


