

SIMALUBE
SIMALUBE
210.1514
SIMALUBE SIMALUBE
Description
SIMALUBE 210.1514
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 250 CC Capacity; 1/4" RC Thread; Simalube SL15; Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 250 Deg C
Part #
210.1514
BDI #
24107927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/210-1514/p/24107927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point
Manufacturer URL
https://simatec.com
Product Detail
Single Point Lubricator
Product Specification
Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 250 CC Capacity; 1/4" RC Thread; Simalube SL15; Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 250 Deg C
Long Description
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 250 CC Capacity; 1/4" RC Thread; Simalube SL15; Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 250 Deg C