

SIMALUBE
SIMALUBE
SL14-250
SIMALUBE SIMALUBE
描述
SIMALUBE SL14-250
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 250 CC Capacity; 1/4" RC Thread; Simalube SL15; Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 250 Deg C
制造商部件号
SL14-250
BDI部件号
18294194
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/SL14-250/p/18294194
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 250 CC Capacity; 1/4" RC Thread; Simalube SL15; Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 250 Deg C
详细描述
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 250 CC Capacity; 1/4" RC Thread; Simalube SL15; Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 250 Deg C