Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STAR CONTROL FG-2/220 250CC ; P0309-525 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133531-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzF8aW1hZ2UvanBlZ3xhRGMzTDJnNU9DOHhNREUwTWpJd016STRNVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNMU16RmZNekF3V0RNd01DNXFjR2N8Yzk4ZmNlYmIwODczNzk1OWNkZmZmODllMjY1MDIxY2I1OTE1NjdjYjMxM2YwZDdjZWI3YmY2ODEyM2FmMmVkZQ
25134049 Single Point Lubricators 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

STAR CONTROL FG-2/220 250CC ; P0309-525

Description

STAR CONTROL FG-2/220 250CC ; P0309-525 ; AUTO LUBRICATOR NON-RETURNABLE 20EA/CS

Single Point Lubricator; Calcium Sulfonate Complex Thickener; NLGI 2; Tan Color; Smooth Texture; 250 CC Capacity; PLC Controlled; 12 to 30VDC Voltage; Based on 100 Machine Hours; 75PSI Built-Up Pressure

Part #

STAR CONTROL FG-2/220 250CC ; P0309-525

BDI #
25134049

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.654
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point
Manufacturer URL
https://www.lubriplate.com
Product Detail
Single Point Lubricator
Product Specification
Calcium Sulfonate Complex Thickener; NLGI 2; Tan Color; Smooth Texture; 250 CC Capacity; PLC Controlled; 12 to 30VDC Voltage; Based on 100 Machine Hours; 75PSI Built-Up Pressure
Long Description
Single Point Lubricator; Calcium Sulfonate Complex Thickener; NLGI 2; Tan Color; Smooth Texture; 250 CC Capacity; PLC Controlled; 12 to 30VDC Voltage; Based on 100 Machine Hours; 75PSI Built-Up Pressure