

LPS
LPS
00416
LPS LPS
描述
LPS 00416
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Calculator | Computer | Digital Equipment | Electronic Ignition | Navigation Equipment | PCB | Radar | Radio | Switch/Relay; Clear; 14 Oz
制造商部件号
00416
BDI部件号
600165
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/00416/p/600165
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827004167
重量 / Kilogram
6.35
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Contact Cleaner
典型用途
Industrial Electrical
容器类型
Aerosol Can
形态
Aerosol
应用
Calculator | Computer | Digital Equipment | Electronic Ignition | Navigation Equipment | PCB | Radar | Radio | Switch/Relay
制造商描述
Electro Contact Cleaner
颜色
Clear
容器规格(数值及单位)
14 Oz
基材
Plastic
气味
Characteristic
其它特点
No Residue | ODC Free | Fast Evaporation | Non Conductive | Non Flammable | Removes Oil - Light Grease - Dirt - Organic Soil
净重
14 Oz
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner
关键字串
Contact
制造商货号
00416
重量/磅
1.167
详细描述
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Calculator | Computer | Digital Equipment | Electronic Ignition | Navigation Equipment | PCB | Radar | Radio | Switch/Relay; Clear; 14 Oz