

LPS
LPS
61401
LPS LPS
描述
LPS 61401
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Can; Liquid; Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator; Clear; 1 Gal
制造商部件号
61401
BDI部件号
600117
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/61401/p/600117
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827614014
重量 / Kilogram
14.06
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Electrical Part Cleaner | Degreaser
典型用途
Industrial Electrical
容器类型
Can
形态
Liquid
应用
Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator
品名
PF
制造商描述
PF Solvent
颜色
Clear
容器规格(数值及单位)
1 Gal
基材
All Surfaces
闪点(数值及单位)
Above 61 Deg C
气味
Orange
符合证书
ARP 1755A | AMS-1526B | ASTM D-3257/D-1693/F-483 to F-485/F-502/F-519/F-945/F-1110/F-1111/F-1105 | MIL-I-25135E | MIL-PRF-680 Type IV
其它特点
No Residue | Non Conductive | No Chlorinated Solvent | No Hazardous Air Pollutant | Removes Oil - Grease
净重
128 Oz
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner | Degreaser
关键字串
Electrical Part
制造商货号
61401
重量/磅
7.75
详细描述
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Can; Liquid; Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator; Clear; 1 Gal