CRC
CRC
EASY WELD AEROSOL 400ML
CRC CRC
Description
CRC EASY WELD AEROSOL 400ML
Specialty Purpose Easy Weld Cleaner; Industrial; Aerosol Can; Aerosol; Workpieces | Jig | Fixture | Nozzles | Shroud | Torch | Automatic | Semi-Automatic Welding | Welding Robot; Colorless; 400 Ml
Part #
EASY WELD AEROSOL 400ML
BDI #
15074480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/EASY-WELD-AEROSOL-400ML/p/15074480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Easy Weld Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Workpieces | Jig | Fixture | Nozzles | Shroud | Torch | Automatic | Semi-Automatic Welding | Welding Robot
Manufacturer's Description
CRC Easy Weld
Color
Colorless
Container Size value And um
400 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Characteristic
Other Features
Flammable | Non Silicone Heat Resistant Barrier
Net Weight
400 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Easy Weld Cleaner; Industrial; Aerosol Can; Aerosol; Workpieces | Jig | Fixture | Nozzles | Shroud | Torch | Automatic | Semi-Automatic Welding | Welding Robot; Colorless; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh