https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-37700-STCK-19G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDZ8aW1hZ2UvanBlZ3xhR0ZpTDJnMk1TOHhNRGN3TnpBME5UQXlNemMzTkM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTXpjM01EQmZVMVJEUzE4eE9VZGZNekF3ZURNd01DNXFjR2N8YTMwMWEwZjAyMGI1NzI5ZDFjNTNkMjllMjM0ZjY1NmUwMmJjOGVkMGJhNjRiYWMyMTA4M2U2NzdiZmE1Y2JmMA
LOCTITE
LOCTITE
RED HIGH ST 19G/0.042LB IDH 511535
LOCTITE LOCTITE
Description
RED HIGH ST 19G/0.042LB IDH 511535 ; 37700 THREADLOCKER STICK
Anaerobic Threadlocker; General Purpose; Stick; 19 G; Threaded Fastener; Red
Part #
RED HIGH ST 19G/0.042LB IDH 511535
BDI #
25133395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/RED-HIGH-ST-19G-0-042LB-IDH-511535/p/25133395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.029
EAN
0079340377004
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Stick
Texture
Paste
Application
Threaded Fastener
Tradename
37700
Manufacturer's Description
Loctite 37700 High Strength Red Threadlocker
Color
Red
Container Size value And um
19 G
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
7.8 Percentage | 83.4 g/l
Other Features
Anaerobic Technology
Net Weight
0.67 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; General Purpose; Stick; 19 G; Threaded Fastener; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh