Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

408 1LB https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-408-BTL-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Njh8aW1hZ2UvanBlZ3xhREl5TDJnd1lpOHhNRGN6TWpnME1URTBNREkxTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBNFgwSlVURjh4VEVKZk16QXdlRE13TUM1cWNHY3wwYzQ5NTQ4MmE3ZWU1N2JlNWE2NjNlNjlkMzM2MDdkMWViZTFjNTRkNzFkMzM2MGU2Yzk1ODFhY2QwNDFmMDRh
24601067 General Purpose Adhesives 

LOCTITE LOCTITE

408 1LB

Description

LOCTITE 408 1LB

General Purpose Instant Adhesive; Wicking Grade | Bonding; Bottle; OEM Assembly

Part #

408 1LB

BDI #
24601067

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Wicking Grade | Bonding
Container Type
Bottle
Texture
Liquid
Application
OEM Assembly
Tradename
408 | PRISM
Manufacturer's Description
Loctite 408 Prism Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
1 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Odorless
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Humidity Cure | Low Blooming
Net Weight
454 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Wicking Grade | Bonding; Bottle; OEM Assembly

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh