https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4307-BTL-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzB8aW1hZ2UvanBlZ3xhRE5pTDJnek9TOHhNRGN6TWpZNU1UY3hPREUzTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNd04xOUNWRXhmTVU5YVh6TXdNSGd6TURBdWFuQm58YzZkMzc2OGRhMzE0ODY2N2Q4ZjljZDhlM2I2Yjc4NWRmMDlkZTc1ZjE2NTQwOTA5ZDRiYzBkZTBkZDE5MDlhYg
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4307-BTL-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzB8aW1hZ2UvanBlZ3xhRE5pTDJnek9TOHhNRGN6TWpZNU1UY3hPREUzTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNd04xOUNWRXhmTVU5YVh6TXdNSGd6TURBdWFuQm58YzZkMzc2OGRhMzE0ODY2N2Q4ZjljZDhlM2I2Yjc4NWRmMDlkZTc1ZjE2NTQwOTA5ZDRiYzBkZTBkZDE5MDlhYg
LOCTITE
LOCTITE
4307 1OZ
LOCTITE LOCTITE
Description
LOCTITE 4307 1OZ
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Bonding
Part #
4307 1OZ
BDI #
24600543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4307-1OZ/p/24600543
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Disposable Medical Devices
Container Type
Bottle
Texture
Liquid
Application
Bonding
Tradename
4307
Manufacturer's Description
Loctite 4307 Instant Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


