https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4850-BTL-20GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzF8aW1hZ2UvanBlZ3xhR1U1TDJoa1ppOHhNRGN6TWpnMk9UQTVNVE0xT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRnMU1GOUNWRXhmTWpCSFRWOHpNREI0TXpBd0xtcHdad3w4ZGIxYTUwNDk3YzEyMzYzMDM4NzY1N2NhOTlhMTlhMGI3NjUyMDY4ZTAxNjczZjg1OGRhNzlkODFhOWZiODk4
24742720
General Purpose Adhesives
LOCTITE
LOCTITE
4850 20GM IDH 1920907
LOCTITE LOCTITE
Description
LOCTITE 4850 20GM IDH 1920907
General Purpose Instant Adhesive; Porous Surfaces Suitable for Disposable Medical Devices; Bottle; OEM Assembly | Disposable Medical Device
Part #
4850 20GM IDH 1920907
BDI #
24742720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4850-20GM-IDH-1920907/p/24742720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.02
EAN
5010266009049
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Porous Surfaces Suitable for Disposable Medical Devices
Container Type
Bottle
Texture
Liquid
Application
OEM Assembly | Disposable Medical Device
Tradename
4850 | PRISM
Manufacturer's Description
Loctite 4850 Prism Instant Adhesive
Color
Colorless
Container Size value And um
20 Gm
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C
Odor
Irritating
VOC Content - Percentage
Below 3 Percentage
Other Features
Cyanoacrylate Technology | One Part Component | Humidity Cure
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1920907
Long Description
General Purpose Instant Adhesive; Porous Surfaces Suitable for Disposable Medical Devices; Bottle; OEM Assembly | Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh