https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1255708-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2OTd8aW1hZ2UvanBlZ3xhR1UwTDJoaE5TOHhNRFUxTnpFM09USTJOVEExTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRJMU5UY3dPRjlDVkV4Zk16QXdlRE13TUM1cWNHY3xlZTgzY2U1N2YzYzA5ODcwMjljNTdhODRiNmQ5OWIyZTViNDY4YjM3MTI2MDk2MThkZDdjYjdlMWE4NzAyYWU3
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1255708-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2OTd8aW1hZ2UvanBlZ3xhR1UwTDJoaE5TOHhNRFUxTnpFM09USTJOVEExTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRJMU5UY3dPRjlDVkV4Zk16QXdlRE13TUM1cWNHY3xlZTgzY2U1N2YzYzA5ODcwMjljNTdhODRiNmQ5OWIyZTViNDY4YjM3MTI2MDk2MThkZDdjYjdlMWE4NzAyYWU3
LOCTITE
LOCTITE
AA A-671 2L IDH 1255708
LOCTITE LOCTITE
描述
LOCTITE AA A-671 2L IDH 1255708
General Purpose Structural Adhesive Activator; Magnet; Bottle; Liquid; Permanent Magnet DC Motor | Speaker | Generator | Magnetic Assembly | Metal Sign/Name Plate | Tag; Blue; 2 L
制造商部件号
AA A-671 2L IDH 1255708
BDI部件号
1055282
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-A-671-2L-IDH-1255708/p/1055282
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340436572
重量 / Kilogram
2.191
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive Activator
典型用途
Magnet
容器类型
Bottle
形态
Liquid
应用
Permanent Magnet DC Motor | Speaker | Generator | Magnetic Assembly | Metal Sign/Name Plate | Tag
品名
A-671
制造商描述
Loctite A-671 Structural Adhesive
颜色
Blue
容器规格(数值及单位)
2 L
基材
Magnet | Metal
闪点(数值及单位)
101 Deg C SCC
气味
Acrylic
其它特点
Adhesive Acrylic Technology | Toughened | Non Flammable | Temperature Range 155 Deg C
净重
67.63 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Activator
关键字串
Adhesive
制造商货号
1255708
重量/磅
4.826
详细描述
General Purpose Structural Adhesive Activator; Magnet; Bottle; Liquid; Permanent Magnet DC Motor | Speaker | Generator | Magnetic Assembly | Metal Sign/Name Plate | Tag; Blue; 2 L


