https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7075-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwNTZ8aW1hZ2UvanBlZ3xhR1kxTDJnM01DOHhNRFUxTnpJek1ETTRNekV6TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpBM05WOURUbDh6TURCNE16QXdMbXB3Wnd8MGY1MWRmNmFhNTE3MTFkOWIxMzVkZTkwYmZjYWZlNTdkZTNmM2I1MTgwYWIxOWM5Njc2ZDIyNTYyNTY0YzVmYQ
1055674
General Purpose Adhesives
LOCTITE
LOCTITE
SF 7075 946ML IDH 195802
LOCTITE LOCTITE
Description
21349 ; POR ACTIVATOR 7075 1QT CAN
General Purpose Structural Adhesive Activator; Surface Preparation; Can; Liquid; Passive Metal or Inert Surface; Brown; 1 Qt
Part #
21349
BDI #
1055674
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7075-946ML-IDH-195802/p/1055674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.894
EAN
0079340213494
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Can
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7075
Manufacturer's Description
Loctite 7075 Activator
Color
Brown
Container Size value And um
1 Qt
Substrate Material
Metal
Degree of Flashpoint value And um
-17 Deg C
Odor
Acetone
VOC Content - Percentage
8.39 Percentage | 68.4 g/l
Other Features
Solvent Based | Viscosity 2 CP
Net Weight
32 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21349
Weight / LBS
1.969
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Can; Liquid; Passive Metal or Inert Surface; Brown; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh