对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

602 https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-602-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMjl8aW1hZ2UvanBlZ3xhRGcxTDJoaE1DOHhNRE15T1RNMU5UUTROVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpZd01sOHpNREI0TXpBd0xtcHdad3xmZTg4MGJhNzY1MDNmMGI0OTE1NzYwZWU2ZDA0NDZkOTM0ODMzNjI4NjkzN2M2MWM4Mjg1YzI5YzI5NDk2YmI0
25177710 粘合剂 

INTERTAPE POLYMER INTERTAPE POLYMER

602

描述

INTERTAPE POLYMER 602

Electrical Tape; Black Color; 60FT Nominal Length; PVC; Vinyl Material; 7MIL Nominal Thickness; 3/4" Nominal Width

制造商部件号

602

BDI部件号
25177710

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 30

分类
品牌
制造商名称
INTERTAPE POLYMER
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Tape
关键字串
Electrical
制造商货号
761-602
重量/磅
0.17
产品明细
Electrical Tape
产品规格
Black Color; 60FT Nominal Length; PVC; Vinyl Material; 7MIL Nominal Thickness; 3/4" Nominal Width
详细描述
Electrical Tape; Black Color; 60FT Nominal Length; PVC; Vinyl Material; 7MIL Nominal Thickness; 3/4" Nominal Width