Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13400 https://www.bdiexpress.com/medias/INDDEVSRFTMT-FLR-13400-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFESXhMMmcyT1M4eE1EYzNNVEE1TXpneE5UTXlOaTlKVGtSRVJWWlRVa1pVVFZSZlJreFNYekV6TkRBd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8MWViOTdiNzM0OGNhNDZmM2ZlMjgwZmMxNDdhODJjMmZiYjM5Y2E4Njc1OWJlODRiMjBjNDM4MzFjNTkyMGU1Yw
19083228 Floor 

DEVCON DEVCON

13400

Description

13400

Flooring; Urethane Repair Compound; Multi Purpose; Gray; Kit; 250 Ml; Concrete Repair

Part #

13400

BDI #
19083228

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
30111500
Weight / Kilogram
0.604
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Urethane Repair Compound
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Concrete Repair
Tradename
FLOORSAVERS
Manufacturer's Description
Floorsavers Concrete Crack Repair
Container Size value And um
250 Ml
Other Features
Repair Cracks and Gaps | Minimal to No Shrinkage
Net Weight
8.45 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Urethane Repair Compound
Manufacturer URL
Manufacturer Item Number
13400
Weight / LBS
1.33
Long Description
Flooring; Urethane Repair Compound; Multi Purpose; Gray; Kit; 250 Ml; Concrete Repair

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh