Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg PC 6299 GRY-RSN 1.06KG KIT IDH 1633981
1055639 Floor 

LOCTITE LOCTITE

PC 6299 GRY-RSN 1.06KG KIT IDH 1633981

Description

1633981 ; POR SUPER PERF URETH HAZE GRY RESN

Flooring Resin; Superior Performance Urethane | High Solid | Polyester Aliphatic; Chemical Resistant; Gray; Kit; Liquid; General Purpose; 1.06 Kg

Part #

PC 6299 GRY-RSN 1.06KG KIT IDH 1633981

BDI #
1055639

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.431
EAN
0079340002487
Product Group - BDI
C00104
Product Name
Flooring Resin
Product Type
Superior Performance Urethane | High Solid | Polyester Aliphatic
Typical Use
Chemical Resistant
Color
Gray
Container Type
Kit
Texture
Liquid
Application
General Purpose
Tradename
PC 6299 | Fixmaster
Manufacturer's Description
Loctite Fixmaster Superior Performance Urethane
Other Features
Sharp Odor | 6 to 24 Hr Recoat Time
Net Weight
1 Qt
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Resin
Keyword String
Flooring
Manufacturer URL
https://www.loctite.com
Long Description
Flooring Resin; Superior Performance Urethane | High Solid | Polyester Aliphatic; Chemical Resistant; Gray; Kit; Liquid; General Purpose; 1.06 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh