https://www.bdiexpress.com/medias/INDCRCSRFTMT-CTG-PLOFVAR-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTR8aW1hZ2UvanBlZ3xhRE13TDJnMk1pODVPRE0yTVRNME9UVTNNRGcyTDBsT1JFTlNRMU5TUmxSTlZGOURWRWRmVUV4UFJsWkJVbDlCVWxOTVEwNWZNekF3ZURNd01DNXFjR2N8NDA5ZWM3ZThhYjVlMTQ5NGE1YWQ3ZDVhNThlMTlhNDdjOGQxN2E4ZmYwMjU0MDk5ZWU0MzlkOGNlZDE4ODBkMQ
15076108
Coatings
CRC
CRC
PEEL OFF VARNISH AEROSOL 500ML
CRC CRC
Description
CRC PEEL OFF VARNISH AEROSOL 500ML
Coating; Varnish; Corrosion Protection; Red; Aerosol Can; Aerosol Texture; Manufacturing | Assembly | Transport | Storage; 500 Ml Container Size
Part #
PEEL OFF VARNISH AEROSOL 500ML
BDI #
15076108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Surface-Treatments/Coatings/PEEL-OFF-VARNISH-AEROSOL-500ML/p/15076108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name
Coating
Product Type
Varnish
Typical Use
Corrosion Protection
Color
Red
Container Type
Aerosol Can
Texture
Aerosol
Application
Manufacturing | Assembly | Transport | Storage
Manufacturer's Description
PEEL OFF Protective Varnish
Container Size value And um
500 Ml
Other Features
Solid Flexible Film
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Varnish
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; Varnish; Corrosion Protection; Red; Aerosol Can; Aerosol Texture; Manufacturing | Assembly | Transport | Storage; 500 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh