https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-2811-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTJ8aW1hZ2UvanBlZ3xhR1ZsTDJnMk1pOHhNRE15T0Rnd01EUTVNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpJNE1URmZNekF3ZURNd01DNXFjR2N8NjNkMzdlNjJlZjA1YjA2MGJlN2ZhZTYwMzM2NWQxMjYxOWRjNzRjZjI4NjljODAxNzRmYWU0M2U2MWNiZjlkMw
17115465
CHEMIA PRZEMYSŁOWA
AERVOE
AERVOE
2811
AERVOE AERVOE
Opis
AERVOE 2811
Ink; Corrugated Boxes, Carton, Paper, Fabric, Wood, Plastic, Stone, Concrete, Asphalt, Metal, Glass, Masonry, Wood Crates, Steel Coil, Fiber or Steel Drum, Lumber Applicable Material; Corrugated Box/CarTon/Paper/Fabric/Wood/Plastic/STone/Concrete/Asphalt/Metal/Glass/Masonry/Wood Crate/Steel Coil/Fiber or Steel Drum/Lumber Application; 12OZ Nominal Capacity Volume; 12OZ Nominal Weight Capacity; Tan Color; 16OZ Container Size; Aerosol Can Packing Type; 12/Case Quantity; Crown
Nr. katalogowy
2811
Nr kat. BDI
17115465
Szczegóły
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/pl/pl/Categories/CHEMIA-PRZEMYS%C5%81OWA/2811/p/17115465
Twoja Cena
Zapytaj o Cenę
BDIExpress
|
Specyfikacje
Kategoria
Minimalna Ilość Zamówieniowa
nie dostępny
Waga / Kilogram
0
UNSPSC
12350000
Grupa Produktowa BDI
C00104
EAN
0088193028117
Nazwa
Ink
Numer Materiałowy producenta
205-2811
Waga / LBS
0.75
Szczegóły Produktu
Ink
Specyfikacja Produktu
Corrugated Boxes, Carton, Paper, Fabric, Wood, Plastic, Stone, Concrete, Asphalt, Metal, Glass, Masonry, Wood Crates, Steel Coil, Fiber or Steel Drum, Lumber Applicable Material; Corrugated Box/CarTon/Paper/Fabric/Wood/Plastic/STone/Concrete/Asphalt/Metal/Glass/Masonry/Wood Crate/Steel Coil/Fiber or Steel Drum/Lumber Application; 12OZ Nominal Capacity Volume; 12OZ Nominal Weight Capacity; Tan Color; 16OZ Container Size; Aerosol Can Packing Type; 12/Case Quantity
Długi Opis
Ink; Corrugated Boxes, Carton, Paper, Fabric, Wood, Plastic, Stone, Concrete, Asphalt, Metal, Glass, Masonry, Wood Crates, Steel Coil, Fiber or Steel Drum, Lumber Applicable Material; Corrugated Box/CarTon/Paper/Fabric/Wood/Plastic/STone/Concrete/Asphalt/Metal/Glass/Masonry/Wood Crate/Steel Coil/Fiber or Steel Drum/Lumber Application; 12OZ Nominal Capacity Volume; 12OZ Nominal Weight Capacity; Tan Color; 16OZ Container Size; Aerosol Can Packing Type; 12/Case Quantity; Crown