https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294442-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzh8aW1hZ2UvanBlZ3xhR1kwTDJnMU55OHhNREExT0RFMU1EVTBNek01TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRME5ESmZNekF3ZURNd01DNXFjR2N8OWNlMTZkOTRhZDM4YzQwZjlmMjIzYTQ5OTZjNDAyNDAzZDUwOTA3ZjA2YzQyZmVlMGE1MzlhYzIyYjIyM2RlNA
18294442
Chemicals
KRYLON
KRYLON
K00789007 (DISCONTINUED-SEE 27096122)
KRYLON KRYLON
Description
K00789007 FLAT BLACK ENAMEL PAINT ; 567GM CAN 425GM NET WT
Rust Preventative Paint; Rust Preventative Paint; RUST TOUGH; 15 Oz Size; Spray Container Type; Flat Black; Acrylic Alkyd Enamel; Black Color; Solvent Base; 25 Min Dry Time; For Metal, Wood
Part #
K00789007
BDI #
18294442
Details
36.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/K00789007-(DISCONTINUED-SEE-27096122)/p/18294442
Your Price
$ 36.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0
EAN
0724504007890
Product Group - BDI
C00104
Noun
Paint
Manufacturer URL
https://www.krylonindustrial.com
Product Detail
Rust Preventative Paint
Product Specification
Rust Preventative Paint; RUST TOUGH; 15 Oz Size; Spray Container Type; Flat Black; Acrylic Alkyd Enamel; Black Color; Solvent Base; 25 Min Dry Time
Long Description
Rust Preventative Paint; Rust Preventative Paint; RUST TOUGH; 15 Oz Size; Spray Container Type; Flat Black; Acrylic Alkyd Enamel; Black Color; Solvent Base; 25 Min Dry Time; For Metal, Wood