https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197069-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzR8aW1hZ2UvanBlZ3xhRFJqTDJnM1lpOHhNREk1TkRZM09EVTROVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rjd05qbGZNekF3ZURNd01DNXFjR2N8ZGU4MTUwMDMzNzkzYmMzZTQwMDI5MDQ1OWY5MGRkYjY1MmQyNzNhMDAzNzA0MmJjZGQ4M2Q1YmJjYzg5NzMzZA
25197070
Personal Protection
ARMOR GUYS
ARMOR GUYS
02-022-L
ARMOR GUYS ARMOR GUYS
Description
02-022-L BASETEK 13 GAUGE KEVLAR GLOVE ; LYCRA ANSI CUT 2 BLK MICROFOAM NITRILE
Cut Resistant Glove; L Size; Micro Foam Nitrile Palm Coating; Black/Yellow; Continuous Knit Cuff Style; 13G Basetek Kevlar/HDPE Lining
Part #
02-022-L
BDI #
25197070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/02-022-L/p/25197070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Cut Resistant
Manufacturer URL
https://armorguys.com
Product Detail
Cut Resistant Glove
Product Specification
L Size; Micro Foam Nitrile Palm Coating; Black/Yellow; Continuous Knit Cuff Style; 13G Basetek Kevlar/HDPE Lining
Long Description
Cut Resistant Glove; L Size; Micro Foam Nitrile Palm Coating; Black/Yellow; Continuous Knit Cuff Style; 13G Basetek Kevlar/HDPE Lining