

18698705
Personal Protection
3M
3M
11874-00000-20
3M 3M
Description
11874-00000-20 ; VIRTUA CCS EYEWR
Safety Glass; Clear Frame Color; Plastic Frame Material; Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Indoor/Outdoor Mirror Lens Tint; 99.9 Percentage UVA/UVB/Fog Resistance; Virtua CCS Protective Eyewear with Foam Gasket Series; Universal Size Group; Virtua Cord Control System Style; Light Blue Temple Color; Includes Foam Gasket; Virtua
Part #
11874-00000-20
BDI #
18698705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/11874-00000-20/p/18698705
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
EAN
10078371118744
Product Group - BDI
S00262
Noun
Glass
Keyword String
Safety
Product Detail
Safety Glass
Product Specification
Clear Frame Color; Plastic Frame Material; Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Indoor/Outdoor Mirror Lens Tint; 99.9 Percentage UVA/UVB/Fog Resistance; Virtua CCS Protective Eyewear with Foam Gasket Series; Universal Size Group; Virtua Cord Control System Style; Light Blue Temple Color
Long Description
Safety Glass; Clear Frame Color; Plastic Frame Material; Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Indoor/Outdoor Mirror Lens Tint; 99.9 Percentage UVA/UVB/Fog Resistance; Virtua CCS Protective Eyewear with Foam Gasket Series; Universal Size Group; Virtua Cord Control System Style; Light Blue Temple Color; Includes Foam Gasket; Virtua