

21448277
Personal Protection
MCR SAFETY
MCR SAFETY
1300
MCR SAFETY MCR SAFETY
Description
1300 SAFETY GLOVES ; LARGE 2-1/2" RBR LTHR PALM 6PAA/CS
Glove; Leather Palm; B Grade Select Shoulder Leather; 2.5" Rubberized Safety Cuff; L Size; This 'B' Grade Select Shoulder Leather Palm Glove Offers Excellent Protection At An Affordable Price; The 1300 Series Features B Grade Select Shoulder Leather; Blue Fabric Back With Red And Black Stripes; And A 2.5" Rubberized Safety Cuff That Adds More Protection
Part #
1300
BDI #
21448277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/1300/p/21448277
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
0.195
EAN
0045143013005
Product Group - BDI
S00262
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Leather Palm; B Grade Select Shoulder Leather; 2.5" Rubberized Safety Cuff; L Size
Long Description
Glove; Leather Palm; B Grade Select Shoulder Leather; 2.5" Rubberized Safety Cuff; L Size; This 'B' Grade Select Shoulder Leather Palm Glove Offers Excellent Protection At An Affordable Price; The 1300 Series Features B Grade Select Shoulder Leather; Blue Fabric Back With Red And Black Stripes; And A 2.5" Rubberized Safety Cuff That Adds More Protection