

3M
3M
15-0099-16
3M 3M
描述
3M 15-0099-16
Welding Helmet Accessory; Black Color; Leather, Plastic Material; Adflo PAPR Series; Replacement Belt Type; For Model Adflo Powered Air Purifying Respirator PAPR; For Used With Adflo Powered Air Purifying Respirator PAPR; 3M Personal Safety Division
制造商部件号
15-0099-16
BDI部件号
1388683
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/15-0099-16/p/1388683
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0051131925946
重量 / Kilogram
0
Product Group - BDI
G00360
名称
Accessory
关键字串
Welding Helmet
产品明细
Welding Helmet Accessory
产品规格
Black Color; Leather, Plastic Material; Adflo PAPR Series; Replacement Belt Type
详细描述
Welding Helmet Accessory; Black Color; Leather, Plastic Material; Adflo PAPR Series; Replacement Belt Type; For Model Adflo Powered Air Purifying Respirator PAPR; For Used With Adflo Powered Air Purifying Respirator PAPR; 3M Personal Safety Division